Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Micrell TFX Touch-Free Dispenser
Availability: Usually ships in 3 to 6 days Stock No:WBB259935
Quantity Discount
QTY
Price
1-2
$27.95 ea.
3+
$26.95 ea.
Product Information
Micrell TFX Touch-Free Dispenser
Touch-free dispensing system means no need to touch a dirty dispenser- ideal for hand hygiene. Automatically dispenses the perfect amount of soap needed in a single shot. Fully ADA Compliant dispensers feature a skylight with an extra-large sigh window that makes it easy to see when it's time to refill. Designed to hold 1200-ml refills (sold separately). Gray plastic. Mounts to wall with adhesive (incl.) or screws (not incl.). Requires three C alkaline batteries (incl.). 6.375w x 4.438d x 11.25h. Sold 1 dispenser per case.
Product Specifications
WIDTH INCHES
6-3/8
DEPTH INCHES
4-7/16
HEIGHT INCHES
11-1/4
CAPACITY
1200 ml
COLOR FINISH
White/Gray
BRAND
GOJO
CONSTRUCTION
Plastic
DESCRIPTION
MICRELL TFX Touch-Free Dispenser
MANUFACTURERS PART NUMBER
GOJ 2750-12
PACKAGE QUANTITY
1
STYLE
Wall Mount Automatic
TYPE
Foam
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700