Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Fork Level™ Green Fork Level Forklift Blade Tilt Indicator
Availability: Usually ships in 3 to 6 days Stock No:WB985631
Our Price: $65.95
Product Information
Fork Level™ FORKLIFT BLADE TILT INDICATOR
Visualize Forklift Blade Tilt At A Glance!
This simple device can save thousands of dollars by helping to prevent forklift errors that damage inventory and pallet racks, as well as increasing employee safety. Fork Level™ is a forklift accessory that indicates blade tilt to within 1/10 of 1° from the driver's seat. Adaptable to all types of tilting vertical forklift masts, the fork level increases productivity and is an excellent training tool.
Installs in minutes: Mount the anchor blocks to the forklift mast and truck cage using the included 3M industrial tape, measure and level the forks, and slide the indicators to the point when the colored rod is visible between them. Once installed, it's now easy to see when the forks are parallel to the floor. Note that even if the floor is not level, the fork will be parallel to the floor, which is more important than actually being level.
Die-cast aluminum attachment blocks, high-density polycarbonate tubing, and acrylic rod is durable and impact resistant. Highly visible fluorescent green colored rod.
Product Specifications
LENGTH INCHES
24 Compressed; 46 Extended
COLOR FINISH
Fluorescent Green Rod
ASSEMBLY
Assembled
CONSTRUCTION
Die-Cast Aluminum Blocks, High-Density Polycarbonate Tubing, & Acrylic Rod
WEIGHT LBS
1
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700