1.888.978.7759
Air Foxx 1/2 hp Light Weight Utility Blower

Availability: Usually ships in 2 to 5 days
Item #: WB269244
Price: $121.95

Product Information
AIR FOXX® 1/2 HP UTILITY BLOWER
Air Foxx® Utility Blower Offers a Lightweight Design For Added Portability.

Ideal for use in warehouses, worksites, workshops and more. Utility blower is perfect for area cooling, carpet drying, wall drying, flood restoration and other air moving applications. Made using impact resistant polyethylene plastic housing. 1/2HP motor offers quiet operation with up to 500 CFM. Protective safety grill enclosed motor and plastic fan blades. Includes 6’L power cord. UL listed. 115V. 1 Year Limited Warranty.

Product Specifications
COLOR FINISH Yellow
ASSEMBLY Assembled
BRAND Air Foxx
CFM 500
CONSTRUCTION Polyethylene
DESCRIPTION Utility Blower
HORSEPOWER 1/2
MANUFACTURERS PART NUMBER DB0500a
POWER 3.5 amp
POWER CORD LENGTH 25 Ft.
TYPE 1 Speed/1 Drying Position
VOLTAGE 115
WEIGHT LBS 11.0
SOUND RATING 45 dB

Photo Gallery
Air Foxx 1/2 hp Light Weight Utility Blower Air Foxx 1/2 hp Light Weight Utility Blower Air Foxx 1/2 hp Light Weight Utility Blower

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700