1.888.978.7759
Ushio 3000528 Cf-8cc/2700/E26, Cold Cathode, A19, 8 Watts, 25000 Hours Bulb - Pkg Qty 12

Availability: Usually ships in 5 to 8 days
Item #: WBB261355
$12.95 each
Sold in packages of 12
Price: $155.40

Product Information
CF-8CC/2700/E26, Cold Cathode, A19, 8 watt, 120volt, 25000 hour rated bulb with E26 base.

Cold cathode lamps have been used for years in laptop displays, copiers and cell phones. Even some of the new flat panel LCD television screens and monitors utilize cold cathode technology because the technology is proven and reliable. Recently, the technology has been adapted and applied to compact lighting products that have an average life rating of 25,000 hours and are dimmable. These long-life and energy saving lamps are ideal for special applications, such as signage, where reduced maintenance and energy costs are desired. The soft starting of the cathodes ensures long lamp life and unparalleled performance under difficult ambient conditions.

    Features
  • Energy saving - Replaces higher wattage lamps
  • Long lamp life - 25,000 hours
  • Dimmable - For a wide variety of applications
  • Minimizes the amount of maintenance required to support hard to reach lighting installations such as signs and marquees
  • Dramatically reduces lamp costs - Eliminates up to 24 lamp replacements over the life of the cold cathode lamp
  • Specially designed cathodes allow the lamps to cycle, flash and dim with no impact on life
  • UL listed
  • 24-month limited warranty
    Applications
  • Signs
  • Marquees
  • Sign backlighting
  • Special applications
Product Specifications
LENGTH INCHES 4.5
COLOR FINISH CLEAR
AVG. LIFE HOURS 25000
BASE Med E-26
BRAND Ushio
COLOR RENDER INDEX 82
KELVIN 2700
LAMP NUMBER CF-8CC/2700/E26, Cold Cathode
LIGHT COLOR Clear
LUMENS 300
MANUFACTURERS PART NUMBER 3000528
PACKAGE QUANTITY 12
SHAPE A-19
TYPE CFL
VOLTAGE 120
WATTAGE 8
BULB DIAMETER INCHES 2.3
BURN POSITION ANY
ANSI BASE E26 (Standard Base)
LAMP CODE CF-8CC/2700/E26, Cold Cathode

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700