Cold cathode lamps have been used for years in laptop displays, copiers and cell phones. Even some of the new flat panel LCD television screens and monitors utilize cold cathode technology because the technology is proven and reliable. Recently, the technology has been adapted and applied to compact lighting products that have an average life rating of 25,000 hours and are dimmable. These long-life and energy saving lamps are ideal for special applications, such as signage, where reduced maintenance and energy costs are desired. The soft starting of the cathodes ensures long lamp life and unparalleled performance under difficult ambient conditions.
Features
Energy saving - Replaces higher wattage lamps
Long lamp life - 25,000 hours
Dimmable - For a wide variety of applications
Minimizes the amount of maintenance required to support hard to reach lighting installations such as signs and marquees
Dramatically reduces lamp costs - Eliminates up to 24 lamp replacements over the life of the cold cathode lamp
Specially designed cathodes allow the lamps to cycle, flash and dim with no impact on life
UL listed
24-month limited warranty
Applications
Signs
Marquees
Sign backlighting
Special applications
Product Specifications
COLOR FINISH
FROST
AVG. LIFE HOURS
25000
BASE
E26 (Standard Base)
BRAND
Ushio
CRI
82
KELVIN
2700
LAMP NUMBER
CF-8CC/FR/2700/E26, Cold Catho
LUMENS
290
MANUFACTURERS PART NUMBER
3000529
MAXIMUM OVERALL LENGTH (IN.)
4.5
PACKAGE QUANTITY
12
SHAPE
A19
TYPE
CFL
VOLTAGE
120
WATTAGE
8
LAMP CODE
CF-8CC/FR/2700/E26, Cold Catho
BURN POSITION
ANY
ANSI BASE
E26 (Standard Base)
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700