Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Ushio 1000060 BLC, INC120V-30W, S11, 30 Watts, 50 Hours

Ushio 1000060 BLC, INC120V-30W, S11, 30 Watts, 50 Hours
Availability: Usually ships in 5 to 8 days
Stock No: WBB261359
Price: $3.44 ea. (Sold in qty. of 12)


Product Information
BLC, INC120V-30W, S11, 30 watt, 120volt, 50 hour rated bulb with BA15D base.
Product Specifications
COLOR FINISH CLEAR
AVG. LIFE HOURS 50
BASE BA15D
BRAND Ushio
KELVIN 2775
LAMP NUMBER BLC, INC120V-30W
LUMENS 400
MANUFACTURERS PART NUMBER 1000060
MAXIMUM OVERALL LENGTH (IN.) --
PACKAGE QUANTITY 12
SHAPE S11
TYPE Halogen
VOLTAGE 120
WATTAGE 30
ENVELOPE DIAMETER (MM) 35
LAMP CODE BLC, INC120V-30W
ANSI BASE BA15D
MAXIMUM OVERALL LENGTH (MM) 60.3
ENVELOPE DIAMETER (IN) --
FILL INC
COVER NO
BURN POSITION BD/HZ
FILAMENT CC-2V



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700