1.888.978.7759
Ushio 3000282 F40t10/5000k, T10, 40 Watts, 20000 Hours Bulb - Pkg Qty 25

Availability: Usually ships in 5 to 8 days
Item #: WBB261399
$5.60 each
Sold in packages of 25
Price: $140.00

Product Information
F40T10/5000K, T10, 40 watt, 20000 hour rated bulb with G13 base.

At 40 watts and high lumen output, USHIO's Ultra 5000TM T10 fluorescent lamps can increase light output up to 15% over T12lamps, while producing a white, more natural daylight color. When used with electronic ballasts, an additional 10-15% in energy savings may result. The triphosphor coating allow for exceptional color rendering at 90CRI making these lamps ideal for paint stores, retails shops, clothing boutiques, hair salons and graphic arts studios or other environment where color rendering is critical. The Ultra 5000TM T10s are manufactured with a cathode guard which prevents end darkening to insure maximum light output throughout the life of the lamp.

    Features
  • Up to 15% increase in light output over T12 lamps
  • Energy savings of 10%-15% when used with an electronic ballast
  • Precision engineered cathode guard prevents darkening throughout lamp life
  • High Color Rendering - 90CRI
  • Environmental asset - long life prevents the build up of discarded lamps which means less waste
  • No ballast change required; lamps are able to work with standard F40T12 magnetic and electronic ballasts
Product Specifications
COLOR FINISH INPHOS
BALLAST TYPE --
BASE G13
BRAND Ushio
COLOR RENDER INDEX 90
LAMP NUMBER F40T10/5000K
LUMENS --
MANUFACTURERS PART NUMBER 3000282
MAXIMUM OVERALL LENGTH (IN.) 48
PACKAGE QUANTITY 25
SHAPE T10
TYPE Fluorescent
VOLTAGE --
WATTAGE 40
CANDLE --
BURN POSITION ANY
BEAM ANGLE --
COLOR TEMPERATURE 5000
ANSI BASE G13
LAMP CODE F40T10/5000K
NOMINAL LENGTH INCHES 48
AVG. LIFE (HOURS) 20000
COVER NO
FILAMENT --
FILL HG
OZONE FREE YES
ENVELOPE DIAMETER (IN) 1.3
ENVELOPE DIAMETER (MM) 31.8
MAXIMUM OVERALL LENGTH (MM) 1219

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: October 29, 2013
Reviewed by: JULIA (NEWPORT NEWS,VA)
Customer Rating:
great buy
Very clean bright light, good spectrum of light for work environment and great for those suffering from SAD. Better price than locally. Delivered with out problem
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700