Availability: Usually ships in 5 to 8 days Stock No:WBB261412
Price: $18.50 ea.(Sold in qty. of 10)
Product Information
JCD120V-800WC, G8, 800 Watt, 120 Volt, 75 Hour, Clear
JCD120V-800WC Bulbs have a G8 shape with a GY9.5 base. Bulb is 800 watt, 120 volt and is rated to 75 hours. Comes 10 per package.
Product Specifications
COLOR FINISH
CLEAR
AVG. LIFE HOURS
75
BALLAST TYPE
--
BASE
GY9.5
BRAND
Ushio
CRI
--
KELVIN
3200
LAMP NUMBER
JCD120V-800WC
LUMENS
19500
MANUFACTURERS PART NUMBER
1000909
MAXIMUM OVERALL LENGTH (IN.)
--
PACKAGE QUANTITY
10
SHAPE
G8
TYPE
Halogen
VOLTAGE
120
WATTAGE
800
FILAMENT
CC-6
FILL
HAL
LAMP CODE
JCD120V-800WC
ANSI BASE
GY9.5
ENVELOPE DIAMETER (IN)
--
ENVELOPE DIAMETER (MM)
24
MAXIMUM OVERALL LENGTH (MM)
62
OZONE FREE
--
BEAM ANGLE
--
COVER
NO
CANDLE
--
BURN POSITION
BD/HZ
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700