1.888.978.7759
Ushio 3000069 F13t5d, 21", T5, 13 Watts, 7500 Hours Bulb - Pkg Qty 25

Availability: Usually ships in 5 to 8 days
Item #: WBB261443
$2.92 each
Sold in packages of 25
Price: $73.00

Product Information
F13T5D, 21", T5, 13 watt, 236volt, 7500 hour rated bulb with G5 base.

Ultra 5TM T5 fluorescent lamps are the newest linear fluorescent offering from USHIO. The very small 5/8-inch diameter and excellent light output of these lamps make them ideal for a variety of applications from under-cabinet lighting to high bay lighting.

    Features
  • Low profile light source - Versatile slim design for better luminaire optics and a wider variety of applications
  • Energy efficiency - Up to 104 LPW
  • Special phosphor coating and coiled cathodes - Improves lumen stability over the life of the lamp
  • High Color Rendering - High Efficiency and High Output T5 lamps have an 85 CRI
  • High operating temperature - Lumens increase at hotter ambient temperatures
  • Instant start and re-strike capability - Ideal for using on dimming circuits and occupancy sensors
  • Environmental asset - Long life prevents the build up of discarded lamps which means less waste
Product Specifications
COLOR FINISH --
BALLAST TYPE --
BASE G5
BRAND Ushio
COLOR RENDER INDEX 85
LAMP NUMBER F13T5D, 21
LIGHT COLOR --
LUMENS --
MANUFACTURERS PART NUMBER 3000069
PACKAGE QUANTITY 25
SHAPE T5
TYPE T5
VOLTAGE 236
WATTAGE 13
NOMINAL LENGTH INCHES 20.9
LAMP CODE F13T5D, 21
ANSI BASE G5
ENVELOPE DIAMETER (IN) 0.61
ENVELOPE DIAMETER (MM) 15.5
MAXIMUM OVERALL LENGTH (MM) 531
OZONE FREE YES
FILL HG
FILAMENT --
COVER NO
CANDLE --
BURN POSITION ANY
BEAM ANGLE --
COLOR TEMPERATURE 6500
AVG. LIFE (HOURS) 7500

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700