Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Ushio 1000179 DEB, INC120V-500W, T12, 500 Watts, 800 Hours
Availability: Usually ships in 5 to 8 days Stock No:WBB261451 Minimum Purchase Quantity: 11
Price: $29.95
Product Information
DEB, INC120V-500W, T12, 500 watt, 120volt, 800 hour rated bulb with P28S base.
Product Specifications
COLOR FINISH
CLEAR
AVG. LIFE HOURS
800
BALLAST TYPE
--
BASE
P28S
BRAND
Ushio
CRI
--
KELVIN
2850
LAMP NUMBER
DEB, INC120V-500W
LUMENS
9000
MANUFACTURERS PART NUMBER
1000179
MAXIMUM OVERALL LENGTH (IN.)
--
PACKAGE QUANTITY
25
SHAPE
T12
TYPE
Halogen
VOLTAGE
120
WATTAGE
500
COVER
NO
CANDLE
--
BEAM ANGLE
--
BURN POSITION
BU
LAMP CODE
DEB, INC120V-500W
ANSI BASE
P28S
ENVELOPE DIAMETER (IN)
--
ENVELOPE DIAMETER (MM)
38
MAXIMUM OVERALL LENGTH (MM)
144
FILAMENT
C-13D
FILL
INC
OZONE FREE
--
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700