1.888.978.7759
Ushio 1000160 Czx/Dab, Inc120v-500w, T10, 500 Watts, 25 Hours Bulb

Availability: Usually ships in 5 to 8 days
Item #: WBB261455

Minimum Quantity: 7 ($276.85)

Price: $39.55

Product Information
CZX/DAB, INC120V-500W, T10, 500 watt, 120volt, 25 hour rated bulb with P28S base.

Product Specifications
COLOR FINISH OPAQ
AVG. LIFE HOURS 25
BALLAST TYPE --
BASE --
BRAND Ushio
COLOR RENDER INDEX --
KELVIN 3200
LAMP NUMBER CZX/DAB, INC120V-500W
LUMENS 1250
MANUFACTURERS PART NUMBER 1000160
MAXIMUM OVERALL LENGTH (IN.) --
PACKAGE QUANTITY 25
SHAPE T-10
TYPE Metal Halide
VOLTAGE 120
WATTAGE 500
MAXIMUM OVERALL LENGTH (MM) 146
LAMP CODE CZX/DAB, INC120V-500W
ENVELOPE DIAMETER (MM) 32
ANSI BASE P28S
ENVELOPE DIAMETER (IN) --
BEAM ANGLE --
BURN POSITION BD
CANDLE --
COVER NO
OZONE FREE --
FILL INC
FILAMENT C-13D

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700