Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Ushio 1000509 FEL, JCV120V-1000WCH, T6, 1000 Watts, 300 Hours
Availability: Usually ships in 5 to 8 days Stock No:WBB261487 Minimum Purchase Quantity: 21
Price: $12.75
Product Information
FEL, JCV120V-1000WCH, T6, 1000 watt, 120volt, 300 hour rated bulb with G9.5 base.
Product Specifications
COLOR FINISH
CLEAR
AVG. LIFE HOURS
300
BALLAST TYPE
--
BASE
G9.5
BRAND
Ushio
CRI
--
KELVIN
3200
LAMP NUMBER
FEL, JCV120V-1000WCH
LUMENS
27500
MANUFACTURERS PART NUMBER
1000509
MAXIMUM OVERALL LENGTH (IN.)
--
PACKAGE QUANTITY
50
SHAPE
T6
TYPE
Halogen
VOLTAGE
120
WATTAGE
1000
BEAM ANGLE
--
BURN POSITION
ANY
LAMP CODE
FEL, JCV120V-1000WCH
ANSI BASE
G9.5
ENVELOPE DIAMETER (IN)
--
ENVELOPE DIAMETER (MM)
19
MAXIMUM OVERALL LENGTH (MM)
101
OZONE FREE
--
FILL
HAL
FILAMENT
CC-8
COVER
NO
CANDLE
--
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700