1.888.978.7759
Ushio 1000578 Fna, Jcv120v-300wgy, T5, 300 Watts, 2000 Hours Bulb

Availability: Usually ships in 5 to 8 days
Item #: WBB261491

Minimum Quantity: 22 ($269.50)

Price: $12.25

Product Information
FNA, JCV120V-300WGY, T5, 300 watt, 120volt, 2000 hour rated bulb with GZ9.5 base.
Product Specifications
COLOR FINISH CLEAR
AVG. LIFE HOURS 2000
BALLAST TYPE --
BASE G9
BRAND Ushio
COLOR RENDER INDEX --
KELVIN 3000
LAMP NUMBER FNA, JCV120V-300WGY
LIGHT COLOR Clear
LUMENS 5800
MANUFACTURERS PART NUMBER 1000578
MAXIMUM OVERALL LENGTH (IN.) --
PACKAGE QUANTITY 50
SHAPE T-5
TYPE T5
VOLTAGE 120
WATTAGE 300
MAXIMUM OVERALL LENGTH (MM) 88.9
ENVELOPE DIAMETER (MM) 16
ENVELOPE DIAMETER (IN) --
ANSI BASE GZ9.5
LAMP CODE FNA, JCV120V-300WGY
FILL HAL
COVER NO
CANDLE --
BURN POSITION BD/HZ
BEAM ANGLE --
OZONE FREE --
FILAMENT CC-8

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700