1.888.978.7759
Ushio 3000225 Cf42te/835, Triple Tube, T4t, 42 Watts, 10000 Hours- Cfl Bulb - Pkg Qty 50

Availability: Usually ships in 5 to 8 days
Item #: WBB261505
$5.30 each
Sold in packages of 50
Price: $265.00

Product Information
CF42TE/835, Triple Tube, T4T, 42 watt, 135volt, 10000 hour rated bulb with GX24Q4 base.

USHIO's compact fluorescent lamps provide all the benefits of linear fluorescent lamps in a compact size. These lamps are highly efficient at 67 lumens per watt and 10,000 hours average life. The Triphosphor coatings on these lamps render colors closer to that of nature allowing a coloring index of 82 in a variety of color temperatures. Available in single, double and triple tubes with wattages ranging from 5 watts to 42 watts. Color temperatures range from 2700K to 6500K.

    Features
  • Long life - 10,000 hours average life (12,500 hours commercial life) - Reduces costs of lamp change-outs - At least ten times the life of ordinary incandescent lamps
  • High Color Rendering - 82 CRI
  • High efficacy - 67 lumens per watt
  • Saves up to 75% in electricity costs compared to standard incandescent lamps
  • Available in dimmable versions, 4-pin base
    Applications
  • Down lights in offices, hotels, retail establishments
  • Task lighting
  • Security
  • Enclosed outdoor fixtures
Product Specifications
LENGTH INCHES 6.7
COLOR FINISH INPHOS
BASE GX24Q4
BRAND Ushio
COLOR RENDER INDEX 85
LAMP NUMBER CF42TE/835, Triple Tube
LUMENS 3200
MANUFACTURERS PART NUMBER 3000225
PACKAGE QUANTITY 50
SHAPE T-4T
TYPE CFL
VOLTAGE 135
WATTAGE 42
ENVELOPE DIAMETER (MM) 12.7
ENVELOPE DIAMETER (IN) 0.5
ANSI BASE GX24Q4
LAMP CODE CF42TE/835, Triple Tube
MAXIMUM OVERALL LENGTH (MM) 168
OZONE FREE YES
FILL HG
COVER NO
COLOR TEMPERATURE 3500
AVG. LIFE (HOURS) 10,000
BURN POSITION ANY

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700