1.888.978.7759
Ushio 1000057 Bhb, Jcr120v-250w, Mr14, 250 Watts, 50 Hours Bulb - Pkg Qty 10

Availability: Usually ships in 5 to 8 days
Item #: WBB261566
$20.50 each
Sold in packages of 10
Price: $205.00

Product Information
BHB, JCR120V-250W, MR14, 250 watt, 120volt, 50 hour rated bulb with G7.9 base.
Product Specifications
COLOR FINISH CLEAR
AVG. LIFE HOURS 50
BASE GY8
BRAND Ushio
KELVIN 3400
LAMP NUMBER BHB, JCR120V-250W
LIGHT COLOR Clear
MANUFACTURERS PART NUMBER 1000057
MAXIMUM OVERALL LENGTH (IN.) --
PACKAGE QUANTITY 10
SHAPE MR-14
TYPE Halogen
VOLTAGE 120
WATTAGE 250
FILAMENT CC-8
COVER NO
BURN POSITION H
ANSI BASE G7.9
ENVELOPE DIAMETER (IN) --
ENVELOPE DIAMETER (MM) 44.5
MAXIMUM OVERALL LENGTH (MM) 47.5
FILL HAL
LAMP CODE BHB, JCR120V-250W

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700