Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Ushio 1000207 DNF, JCR21V-150W, MR18, 150 Watts, 25 Hours

Ushio 1000207 DNF, JCR21V-150W, MR18, 150 Watts, 25 Hours
Availability: Usually ships in 5 to 8 days
Stock No: WBB261574
Price: $14.50 ea. (Sold in qty. of 10)


Product Information
DNF, JCR21V-150W, MR18, 150 watt, 21volt, 25 hour rated bulb with GX7.9 base.
Product Specifications
COLOR FINISH CLEAR
AVG. LIFE HOURS 25
BASE GX7.9
BRAND Ushio
KELVIN 3400
LAMP NUMBER DNF, JCR21V-150W
MANUFACTURERS PART NUMBER 1000207
MAXIMUM OVERALL LENGTH (IN.) --
PACKAGE QUANTITY 10
SHAPE MR18
TYPE Halogen
VOLTAGE 21
WATTAGE 150
COVER NO
BURN POSITION H
ENVELOPE DIAMETER (MM) 57.2
MAXIMUM OVERALL LENGTH (MM) 45.1
ANSI BASE GX7.9
LAMP CODE DNF, JCR21V-150W
FILAMENT CC-6
FILL HAL
ENVELOPE DIAMETER (IN) --



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700