Availability: Usually ships in 5 to 8 days Stock No:WBB261614
Price: $32.95 ea.(Sold in qty. of 10)
Product Information
BTG, JCS120V-1200W, T7, 1200 Watt, 120 Volt, 20 Hour, Clear
BTG, JCS120V-1200W Bulbs have a T7 shape with a G17T-7 base. Bulb is 1200 watt, 120 volt and is rated to 20 hours. Comes 10 per package.
Product Specifications
COLOR FINISH
CLEAR
AVG. LIFE HOURS
20
BALLAST TYPE
--
BASE
G17T-7
BRAND
Ushio
CRI
--
KELVIN
3350
LAMP NUMBER
BTG, JCS120V-1200W
LUMENS
38200
MANUFACTURERS PART NUMBER
1000082
MAXIMUM OVERALL LENGTH (IN.)
--
PACKAGE QUANTITY
10
SHAPE
T7
TYPE
Halogen
VOLTAGE
120
WATTAGE
1200
FILAMENT
C-13D
COVER
NO
CANDLE
--
BURN POSITION
BD
MAXIMUM OVERALL LENGTH (MM)
95
ENVELOPE DIAMETER (MM)
23
ENVELOPE DIAMETER (IN)
--
ANSI BASE
G17T-7
LAMP CODE
BTG, JCS120V-1200W
FILL
HAL
OZONE FREE
--
BEAM ANGLE
--
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700