1.888.978.7759
Ushio 3000545 Cf13clt/4100/Gu24, Coilight, Coil, 13 Watts, 10000 Hours- Cfl Bulb - Pkg Qty 10

Availability: Usually ships in 5 to 8 days
Item #: WBB261786
$3.27 each
Sold in packages of 10
Price: $32.70

Product Information
CF13CLT/4100/GU24, Coilight, COIL, 13 watt, 120volt, 10000 hour rated bulb with GU24 base.

USHIO CoilightTM have an ultra compact shape that allows for maximum axial and radial light distribution and less trapping and light absorption. This allows for true incandescent A-lamp replacement and more efficient reflector lamps. These CoilightTM lamps are energy efficient alternative to higher wattage incandescent lamps with up to 10 times more life.

    Features
  • Energy efficient
  • Long life - up to 10,000 hours average life
  • Low Mercury - Less than 2mg per lamp
  • 2700K and 4100K color temperature
  • Tri-phosphor coating
  • High color rendering - 80+ CRI
  • Integrated electronic ballast
  • Same light profile as incandescent lamps
  • Reflector lamps for area lighting
  • E26 and GU24 base types
  • Universal burn position
Product Specifications
AVG. LIFE HOURS 10000
BASE GU24
BRAND Ushio
COLOR RENDER INDEX 80
KELVIN 4100
LAMP NUMBER CF13CLT/4100/GU24, Coilight
LUMENS 800
MANUFACTURERS PART NUMBER 3000545
MAXIMUM OVERALL LENGTH (IN.) 3.4
PACKAGE QUANTITY 10
SHAPE CF-13
TYPE CFL
VOLTAGE 120
WATTAGE 13
LAMP CODE CF13CLT/4100/GU24, Coilight
ENVELOPE DIAMETER (MM) 45.72
ENVELOPE DIAMETER (IN) 1.8
ANSI BASE GU24
OZONE FREE YES
BURN POSITION ANY
MAXIMUM OVERALL LENGTH (MM) 86.36

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700