USHIO has developed a unique line-voltage MR-16 lamp line that offers halogen and Krypton-filled 120 volt lamps with a 2-inch dichroic-coated reflector. These lamps are ideal for base up applications such as curio cabinets and display cases.
Features
Only for Use in Approved Halogen Fixtures
2 inch Dichroic Coated Reflector
Line Voltage - 120 Volts
Operate Base Up
Product Specifications
COLOR FINISH
CLEAR
AVG. LIFE HOURS
2000
BALLAST TYPE
--
BASE
E-17 (Intermediate)
BRAND
Ushio
CRI
--
KELVIN
3000
LAMP NUMBER
FSB, JDR120V-75WL/M/E17
LUMENS
--
MANUFACTURERS PART NUMBER
1001030
MAXIMUM OVERALL LENGTH (IN.)
3
PACKAGE QUANTITY
10
SHAPE
MR16
TYPE
Halogen
VOLTAGE
120
WATTAGE
75
ENVELOPE DIAMETER (MM)
50.7
ENVELOPE DIAMETER (IN)
2
ANSI BASE
E-17 (Intermediate)
LAMP CODE
FSB, JDR120V-75WL/M/E17
MAXIMUM OVERALL LENGTH (MM)
75
OZONE FREE
YES
BEAM ANGLE
24
BURN POSITION
BD
CANDLE
1800
FILL
HAL
FILAMENT
CC-8
COVER
NO
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700