1.888.978.7759
Ushio 5000040 Lu-100/Med, Ed17, E26, Ed17, 100 Watts, 24000 Hours Bulb - Pkg Qty 12

Availability: Usually ships in 5 to 8 days
Item #: WBB261988
$8.40 each
Sold in packages of 12
Price: $100.80

Product Information
LU-100/MED, ED17, E26, ED17, 100 watt, 55volt, 24000 hour rated bulb with E26 base.
Product Specifications
COLOR FINISH CLEAR
AVG. LIFE HOURS 24000
BALLAST TYPE S54SG-100
BASE Med E-26
BRAND Ushio
KELVIN 2000
LAMP NUMBER LU-100/MED, ED17, E26
LIGHT COLOR Clear
LUMENS 8550
MANUFACTURERS PART NUMBER 5000040
MAXIMUM OVERALL LENGTH (IN.) 5.43
PACKAGE QUANTITY 12
SHAPE ED-17
TYPE Medical
VOLTAGE 55
WATTAGE 100
OZONE FREE YES
MAXIMUM OVERALL LENGTH (MM) 138
ENVELOPE DIAMETER (MM) --
ENVELOPE DIAMETER (IN) --
ANSI BASE E26 (Standard Base)
LAMP CODE LU-100/MED, ED17, E26
BURN POSITION ANY
COVER NO
FILL SODIUM

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700