 |
Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868 |
| Ushio 5000045 LU-150/MED, ED17, E26, ED17, 150 Watts, 24000 Hours |
 |
Availability: Usually ships in 5 to 8 days
Stock No: WBB261990
|
| Price: $8.30 ea. (Sold in qty. of 12) |
|
Product Information |
LU-150/MED, ED17, E26, ED17, 150 watt, 55volt, 24000 hour rated bulb with E26 base.
USHIO's LU High Pressure Sodium lamps are highly efficient and produce a warm color. They are excellent for lighting large areas and are often used in street lighting, industrial high-bay, parks, and other commercial lighting uses where color rendering is not considered critical. Wattages range from 35 to 400, and are available in single ended. E26 medium and E39 mogul base configurations.
Features- High efficacy 3 to 5 times more efficient than incandescent
- Clear bulb finish
- Lamps are manufactured to standard ANSI specifications
- Long Life
Applications- Commercial and Industrial
- Flood Lighting
- Industrial High-Bay
- Downlighting
- Parking Lots and Garages
- Security
|
| Product Specifications |
| COLOR FINISH |
CLEAR |
| AVG. LIFE HOURS |
24000 |
| BALLAST TYPE |
S55RN-150 |
| BASE |
E26 (Standard Base) |
| BRAND |
Ushio |
| CRI |
-- |
| KELVIN |
2000 |
| LAMP NUMBER |
LU-150/MED, ED17, E26 |
| LUMENS |
14400 |
| MANUFACTURERS PART NUMBER |
5000045 |
| MAXIMUM OVERALL LENGTH (IN.) |
5.43 |
| PACKAGE QUANTITY |
12 |
| SHAPE |
ED17 |
| TYPE |
Medical |
| VOLTAGE |
55 |
| WATTAGE |
150 |
| ANSI BASE |
E26 (Standard Base) |
| LAMP CODE |
LU-150/MED, ED17, E26 |
| ENVELOPE DIAMETER (IN) |
-- |
| ENVELOPE DIAMETER (MM) |
-- |
| MAXIMUM OVERALL LENGTH (MM) |
138 |
| BEAM ANGLE |
-- |
| BURN POSITION |
ANY |
| CANDLE |
-- |
| COVER |
NO |
| OZONE FREE |
YES |
| FILL |
SODIUM |
| FILAMENT |
-- |
|
|
|
Customer Reviews |
| Avg. Review Rating: 1 Reviews |
 |  |  |  |  |
|
|
| Reviewed On: November 29, 2011 |
| Reviewed by: Terry Tilley (NC / USA) |
|
| Great product at a great price!! |
| I use these to light chicken houses and they work great for the price |
|
|
|
 |
|
|
|
|
| General Sales |
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
|
| Customer Support |
| For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
|
| Web Site Assistance |
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
|
| Government & Education Sales |
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.
For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.
|
| International Customers |
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
|
| Mailing Addresses |
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700
|
|
|
|
|