1.888.978.7759
Ushio 1003214 15a15/Cl/20, 20,000 Hours, A15, 15 Watts, 20000 Hours Bulb - Pkg Qty 120

Availability: Usually ships in 5 to 8 days
Item #: WBB262101
$1.70 each
Sold in packages of 120
Price: $204.00

Product Information
15A15/CL/20, 20,000 Hours, A15, 15 Watts, 20000 Hours

Made using incandescent lamps for long lasting durability with average life hours up to 20,000. Designed to meet often-extreme conditions found in electronic sign and message center applications. Offers additional vibration protection and universal burn position. Shape is A15. Color finish is Clear. Base is E26 (Standard Base). Wattage is 15. Average life hours is20,000.

Product Specifications
COLOR FINISH CLEAR
AVG. LIFE HOURS 20000
BALLAST TYPE --
BASE Med E-26
BRAND Ushio
COLOR RENDER INDEX --
KELVIN --
LAMP NUMBER 15A15/CL/20, 20,000 Hours
LIGHT COLOR Clear
LUMENS --
MANUFACTURERS PART NUMBER 1003214
MAXIMUM OVERALL LENGTH (IN.) 3.5
PACKAGE QUANTITY 120
SHAPE A-15
TYPE Incandescent
VOLTAGE 120
WATTAGE 15
ENVELOPE DIAMETER (IN) 1.87
ENVELOPE DIAMETER (MM) 47.4
MAXIMUM OVERALL LENGTH (MM) 88.9
OZONE FREE YES
FILL INC
FILAMENT --
COVER NO
CANDLE --
BURN POSITION ANY
BEAM ANGLE --
ANSI BASE E26 (Standard Base)
LAMP CODE 15A15/CL/20, 20,000 Hours

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: February 14, 2012
Reviewed by: josh (31401)
Customer Rating:
15 watt clear
Very good product for the price.
Reviewed On: July 05, 2011
Reviewed by: joshua price (ga)
Customer Rating:
good stuff
works fine
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700