The XenolineTM series from USHIO is available in Xenon Festoon, Xenon Rigid Loop and Xenon Wedge Base lamp types. These low-pressure, low-voltage lamps are UV protected and offer a rated lamp life up to 20,000 hours, making them ideal for strip lighting, cove lighting, counter lighting and many other applications. Available in: Festoon 5W, 10W; Rigid Loop 5W, 10W; and Wedge Base ranging from 3W to 18W.
Features
Long life - up to 20,000 hours average life
UV protected
Low pressure
Less heat
Dimmable
Compact tubular design
Universal Burn Position
Applications
Accent Lighting
Track Lighting
Strip Lighting
Landscape Lighting
Product Specifications
COLOR FINISH
FROST
AVG. LIFE HOURS
20000
BALLAST TYPE
--
BASE
Rigid Loop
BRAND
Ushio
CRI
--
KELVIN
2500
LAMP NUMBER
XRL 12V-5W/F/XX, Xe Rigid Loop
LUMENS
45
MANUFACTURERS PART NUMBER
5000899
MAXIMUM OVERALL LENGTH (IN.)
1.69
PACKAGE QUANTITY
50
SHAPE
T10
TYPE
Xenon
VOLTAGE
12
WATTAGE
5
FILAMENT
C-8
FILL
XE
OZONE FREE
YES
MAXIMUM OVERALL LENGTH (MM)
43
ENVELOPE DIAMETER (MM)
10
ENVELOPE DIAMETER (IN)
0.39
ANSI BASE
Rigid Loop
COVER
NO
CANDLE
--
BEAM ANGLE
--
BURN POSITION
ANY
LAMP CODE
XRL 12V-5W/F/XX, Xe Rigid Loop
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700