1.888.978.7759
Ushio 5000901 Xrl12v-10w/F/Xx, Xe Rigid Loop, T10, 10 Watts, 20000 Hours Bulb - Pkg Qty 50

Availability: Usually ships in 5 to 8 days
Item #: WBB262178
$1.41 each
Sold in packages of 50
Price: $70.50

Product Information
XRL12V-10W/F/XX, Xe Rigid Loop, T10, 10 watt, 12volt, 20000 hour rated bulb with WT base.

The XenolineTM series from USHIO is available in Xenon Festoon, Xenon Rigid Loop and Xenon Wedge Base lamp types. These low-pressure, low-voltage lamps are UV protected and offer a rated lamp life up to 20,000 hours, making them ideal for strip lighting, cove lighting, counter lighting and many other applications. Available in: Festoon 5W, 10W; Rigid Loop 5W, 10W; and Wedge Base ranging from 3W to 18W.

    Features
  • Long life - up to 20,000 hours average life
  • UV protected
  • Low pressure
  • Less heat
  • Dimmable
  • Compact tubular design
  • Universal Burn Position
    Applications
  • Accent Lighting
  • Track Lighting
  • Strip Lighting
  • Landscape Lighting
Product Specifications
COLOR FINISH FROST
AVG. LIFE HOURS 20000
BALLAST TYPE --
BASE Rigid Loop
BRAND Ushio
COLOR RENDER INDEX --
KELVIN 2600
LAMP NUMBER XRL12V-10W/F/XX, Xe Rigid Loop
LIGHT COLOR Frosted
LUMENS 100
MANUFACTURERS PART NUMBER 5000901
MAXIMUM OVERALL LENGTH (IN.) 1.69
PACKAGE QUANTITY 50
SHAPE T-10
TYPE Xenon
VOLTAGE 12
WATTAGE 10
COVER NO
FILAMENT C-8
FILL XE
OZONE FREE YES
MAXIMUM OVERALL LENGTH (MM) 43
ENVELOPE DIAMETER (MM) 10
ENVELOPE DIAMETER (IN) 0.39
ANSI BASE Rigid Loop
LAMP CODE XRL12V-10W/F/XX, Xe Rigid Loop
CANDLE --
BURN POSITION ANY
BEAM ANGLE --

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700