In addition to the technologically superior MR-16 lamps manufactured by USHIO, smaller halogen mirrored reflectors have also been developed in both MR-11 and MR-8 sizes. These reduced-size, low-voltage MR lamps are ideal for landscape lighting and some of the newer low-profile track lighting systems. At only one inch in diameter, USHIO's MR-8 lamp allows for even smaller fixture designs than MR-11 and MR-16 Lamps. Available in 20W and 35W in narrow and wide beam spreads.
Features
1 Inch in Diameter
Standard Bi Pin GZ4 Base
3050K Color Temperature
2000 Hours Average Life
Integrated Cover Glass
Precisely Focused Light Cone
Dimmable
Cool Beam Dichroic Reflector
Low Voltage - 12 Volts
Universal Burn Position
Applications
Decorative Lighting
Display Lighting
Accent Lighting
Low-Voltage Lighting
Landscape Lighting
Product Specifications
COLOR FINISH
CLEAR
AVG. LIFE HOURS
2000
BALLAST TYPE
--
BASE
GZ4
BRAND
Ushio
CRI
--
KELVIN
3050
LAMP NUMBER
MR8 12V-20W/N/FG
LUMENS
1700
MANUFACTURERS PART NUMBER
1003116
MAXIMUM OVERALL LENGTH (IN.)
1.36
PACKAGE QUANTITY
12
SHAPE
MR8
TYPE
Halogen
VOLTAGE
12
WATTAGE
20
OZONE FREE
YES
MAXIMUM OVERALL LENGTH (MM)
34.6
ENVELOPE DIAMETER (MM)
--
ENVELOPE DIAMETER (IN)
--
ANSI BASE
GZ4
LAMP CODE
MR8 12V-20W/N/FG
FILL
HAL
FILAMENT
C-8
BEAM ANGLE
10
COVER
YES
CANDLE
1700
BURN POSITION
ANY
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700