Have you ever seen a lighting application where the MR-16 lamps range from pink to orange and green? That is because the lamps have inferior reflector coatings. USHIO's EurostarTM reflector utilizes a multilayer titanium oxide coating which is much more durable than the standard dichroic coatings. The thickness and application of these coatings ensure that they do not crack or peel under the stress of high temperatures. EurostarTM MR-16's maintain color from lamp to lamp and throughout the life of the lamp. Inferior lamps display uneven and inaccurate beam patterns. Beam accuracy and uniformity is controlled by proper alignment of the lamp filament within the reflector. USHIO focuses the lamp filament inside the reflector, thereby optimizing the lamp's specified beam pattern, light intensity, and beam uniformity.
Features
Long Life - Up to 5,000 hours average
Excellent center-to-edge uniformity
High quality Titantium Oxide coating
Axial filament for precise beam control
Dimmable
Crisp white Halogen light
UV-cut Halogen capsule
Base type GU5.3
Applications
Museums and Galleries
Retail Shops
Accent Lighting
Offices and Commercial Areas
Product Specifications
COLOR FINISH
CLEAR
AVG. LIFE HOURS
5000
BALLAST TYPE
--
BASE
GU5.3
BRAND
Ushio
CRI
--
KELVIN
3000
LAMP NUMBER
EXN, Eurostar
LUMENS
--
MANUFACTURERS PART NUMBER
1000398
MAXIMUM OVERALL LENGTH (IN.)
1.77
PACKAGE QUANTITY
50
SHAPE
MR16
TYPE
Halogen
VOLTAGE
12
WATTAGE
50
LAMP CODE
EXN, Eurostar
BEAM ANGLE
36
BURN POSITION
ANY
CANDLE
2000
COVER
NO
FILAMENT
C-8
FILL
HAL
OZONE FREE
YES
MAXIMUM OVERALL LENGTH (MM)
44.9
ANSI BASE
GU5.3
ENVELOPE DIAMETER (IN)
2
ENVELOPE DIAMETER (MM)
50.7
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700