Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Ushio 1000976 JCV120V-400WGSN/E11, T4, 400 Watts, 2000 Hours

Ushio 1000976 JCV120V-400WGSN/E11, T4, 400 Watts, 2000 Hours
Availability: Usually ships in 5 to 8 days
Stock No: WBB262577
Minimum Purchase Quantity: 20
Price: $13.75


Product Information
JCV120V-400WGSN/E11, T4, 400 watt, 120volt, 2000 hour rated bulb with E11 base.
Product Specifications
COLOR FINISH CLEAR
AVG. LIFE HOURS 2000
BALLAST TYPE --
BASE E-11 (Mini-Candelabra)
BRAND Ushio
CRI --
KELVIN 2950
LAMP NUMBER JCV120V-400WGSN/E11
LUMENS 8250
MANUFACTURERS PART NUMBER 1000976
MAXIMUM OVERALL LENGTH (IN.) 3.62
PACKAGE QUANTITY 50
SHAPE T4
TYPE Halogen
VOLTAGE 120
WATTAGE 400
BEAM ANGLE --
BURN POSITION ANY
ENVELOPE DIAMETER (IN) 0.51
ANSI BASE E-11 (Mini-Candelabra)
LAMP CODE JCV120V-400WGSN/E11
ENVELOPE DIAMETER (MM) 13
MAXIMUM OVERALL LENGTH (MM) 92
OZONE FREE YES
FILL HAL
FILAMENT CC-8
COVER NO
CANDLE --



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700