1.888.978.7759
Kool-It 6' Bakery Display Case Black

Availability: Usually ships in 14 to 17 days
Item #: WB242663
Price: $6,672.00

Product Information
KOOL-IT DELI & BAKERY DISPLAY CASES
6’L Refrigerated Display Case
Kool-It deli and bakery cases are attractive curved merchandisers providing innovative design and an excellent presentation for your pastries, salads, meats and cheeses. Deli & Bakery Merchandiser offers 3 deck service including two 20” PVC coated adjustable wire shelves and a bottom deck. T8 lighted canopy for optimum viewing of contents. Made using solid wood with black laminate finish and contoured end panels. Interior features stainless steel with a mirror finish. Thermo glass sliding rear service doors for ease of access. Front curved glass tilts forward for easy cleaning. Refrigerated Units feature digital thermostatic control and automatic defrost to ensure precise storing temperature. Utilized environmentally-friendly R134A refrigerant. Electric condensate evaporator eliminates need for draining. Slide-out condensing unit for ease of service. ETL listed. Note: Refrigerated Units are designed to operate in air-conditioned environments with a max. ambient temperature of 75°F and relative humidity of 55%. 1 Year Limited Warranty.

Product Specifications
WIDTH INCHES 73-1/2
DEPTH INCHES 36
HEIGHT INCHES 12
DESCRIPTION Display Merchandiser
COLOR White
TYPE Sliding Doors
COLOR FINISH Black
PACKAGE QUANTITY 1
CONSTRUCTION Wood Laminate
HERTZ 60
MANUFACTURERS PART NUMBER NOR-6-BLK
BASE Painted
CAPACITY CUBIC FEET 23.25
TEMPERATURE RANGE 34-44 F
REFRIGERANT R134A
MANUFACTURER PART NUMBER NOR-6-BLK
SHELF QUANTITY 2
AMPS 12
VOLTS 120
MATERIAL Stainless Steel
APPLICATION Commercial
BRAND Kool-It

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700