1.888.978.7759
Hex Table, Recycled Plastic, 6 ft, Black Frame, Green

Availability: Usually ships in 17 to 20 days
Item #: WBB264040
List Price: $710.00 Save up to 8%
qty Price
1-2 $680.95 ea.
3+ $655.95 ea.

Product Information
Hex Table, Recycled Plastic, 6 ft, Black Frame, Green

Made from various sized Resinwood slats. Umbrella hole is standard. Heavy duty zinc coated hardware standard. Choose U-Bracket (Model B264147) for Surface Mounting or J-Bracket (Model B264296) for In Ground Mounting.

  Made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
Product Specifications
LENGTH INCHES 69-1/2
WIDTH INCHES 69-1/2
HEIGHT INCHES 29-1/2
COLOR FINISH Green
ASSEMBLY Unassembled
BRAND Frog Furnishings
CONSTRUCTION Recycled Plastic
DESCRIPTION Hex Table
FRAME COLOR Black
FRAME CONSTRUCTION Recycled Plastic
MANUFACTURERS PART NUMBER PB 6HEXGRE
SEAT LENGTH INCHES 28
SEAT WIDTH INCHES 10
SEAT HEIGHT INCHES 19
SEAT THICKNESS INCHES 2
TABLE LENGTH INCHES 41-1/2
TABLE WIDTH INCHES 41-1/2
TABLE HEIGHT INCHES 29-1/2
WEIGHT LBS 250
CAPACITY LBS 1200
STYLE Standard
SHAPE Hexagon
MOUNT TYPE Surface/In-Ground

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: October 10, 2013
Reviewed by: JEREMY (ERIE,PA)
Customer Rating:
No Instructions
No instructions sent with materials and nothing was pre-drilled. Not a big deal to drill the holes, but no mention of it i the instructions we eventually tracked down.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700