1.888.978.7759
Heritage Table, Recycled Plastic, 6 ft, Green Frame, Cedar

Availability: Usually ships in 17 to 20 days
Item #: WBB264143
List Price: $1,465.00 Save up to 7%
qty Price
1-2 $1,392.00 ea.
3+ $1,362.00 ea.

Product Information
Heritage Table, Recycled Plastic, 6 ft, Green Frame, Cedar

Constructed with 2" x 4" recycled plastic slats, powder coated structural steel table leg assemblies and powder coated, heavy duty cast aluminum framed seats for long lasting durability. Never need to be sealed, painted or stained and cannot rot. UV protectant for added durability. Vandal-resistant. Heavy-duty zinc coated hardware standard. Bench and table frames include holes for surface mounting. Bench color finish is Cedar. Frame color is Green. Size is 72" L x 67" W x 30" H. Capacity is 1,200 lbs. 4 Year Limited Warranty.

  Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
Product Specifications
LENGTH INCHES 72
WIDTH INCHES 67
HEIGHT INCHES 30
COLOR FINISH Cedar
ASSEMBLY Unassembled
BRAND Frog Furnishings
CONSTRUCTION Recycled Plastic
DESCRIPTION Heritage Table
FRAME COLOR Green
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER PB 6CEDGFHERPIC
SEAT LENGTH INCHES 72
SEAT WIDTH INCHES 21-1/2
SEAT HEIGHT INCHES 17
SEAT THICKNESS INCHES 2
TABLE LENGTH INCHES 72
TABLE WIDTH INCHES 30
TABLE HEIGHT INCHES 30
WEIGHT LBS 310
CAPACITY LBS 1200
STYLE Standard
SHAPE Rectangular
NUMBER OF BASES Bench:2 Table: 3
MOUNT TYPE Surface

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700