1.888.978.7759
A-Frame Table, Recycled Plastic, 6 ft, Gray

Availability: Usually ships in 17 to 20 days
Item #: WBB264228
List Price: $700.00 Save up to 7%
Qty Price
1-2 $675.00 ea.
3+ $652.00 ea.

Product Information
A Frame Table, Recycled Plastic, 6 ft, Gray

Made with various sized Resinwood slats, this table will blend into any traditional environment. The top and seats are made with 2" x 10" Resinwood slats. The table frame is made from 2" x 6" and 2" x 4" Resinwood slats. Frame available in black only. Heavy duty, zinc coated hardware standard. Stainless available. Choose U-Bracket (Model B264147) for Surface Mounting or J-Bracket (Model B264296) for In Ground Mounting.

  Made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
Product Specifications
LENGTH INCHES 72
WIDTH INCHES 60
HEIGHT INCHES 30
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND Frog Furnishings
CONSTRUCTION Recycled Plastic
DESCRIPTION A-Frame Table
FRAME COLOR Black
FRAME CONSTRUCTION Recycled Plastic
MANUFACTURERS PART NUMBER PB APIC6GRA
SEAT LENGTH INCHES 72
SEAT WIDTH INCHES 9-1/4
SEAT HEIGHT INCHES 18-1/2
SEAT THICKNESS INCHES 2
TABLE LENGTH INCHES 72
TABLE WIDTH INCHES 30
TABLE HEIGHT INCHES 30
TYPE Recycled Plastic Picnic Table
WEIGHT LBS 260
CAPACITY LBS 1200
STYLE Standard Table
SHAPE Rectangular
NUMBER OF BASES 2
MOUNT TYPE Surface/In-Ground

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700