1.888.978.7759
Ergotron Neo-Flex™ All-In-One Lift Stand

Availability: Out of stock, expected on or around 03/02/2015
Item #: WBB265062
Price: $76.95

Product Information
Ergotron Neo-Flex™ All-In-One Lift Stand

Add ergonomic adjustability and portability while saving space with this unique all-in-one stand. The perfect accessory for space-constrained areas, it enables you to mount both a CPU and display while providing effortless height adjustment of the monitor.

  • Transport a workstation anywhere easily and quickly
  • Deploy multiple, complete computer systems with ease; pick up systems using the integrated handle and lock them up at night
  • Open architecture design allows users to attach a variety of systems, including gaming platforms like Playstation and Xbox
  • Mix and match CPU box and monitor from different vendors; update the display or CPU without disturbing full system
  • Position your display for maximum ergonomic comfort to relieve eye, neck and back strain
  • Compact design and small footprint keeps workspace manageable - great for computer labs
  • Easy to use: Simple installation and effortless operation
  • Buckle cover for added security; conceals release-buckle clamp from sight and deters disengagement of CPU.
  • Includes stand, CPU strap, buckle cover, VESA monitor mounting kit, cable ties .
    CPU and monitor not included.
  • Weight Capacity: 6-16 lbs (2.7-7.2 kg) for display; total stand capacity = 37 lbs (16.7 kg) for combined weight of display, CPU, keyboard and mouse.
  • Mounting Standards: VESA FDMI MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm).
  • Meets tip test requirements of UL Specification 1678.
  • Compatible with most 15"-24" displays, and most small or ultra small form factor CPUs, notebook computers, and gaming consoles. Maximum CPU size = 14" x 14" x 4" (36 x 36 x 10 cm); minimum CPU size = 7" x 7" x 1.8" (18 x 18 x 4.6 cm).
  • Motion may be restricted when using 22"-24" monitors in portrait mode.
  • Removal of lock screw allows portrait to landscape rotation.
  • Mounting Option: Two M4 threaded screw inserts are located at the bottom of the base to allow for attachment of the stand to worksurface. Screws not supplied. Hole-spacing from center to center = 4.5" (11.4 cm)
Product Specifications
COLOR FINISH Black
DESCRIPTION All-In-One Lift Stand
MOUNT TYPE Desktop
BRAND Ergotron®
MANUFACTURERS PART NUMBER 33-330-085
LIMITED WARRANTY Three (3) Years
MAXIMUM SCREEN SIZE 24
MINIMUM SCREEN SIZE 22
LCD SIZE Up to 24
TILT (DEGREES) 30°'
ROTATION (DEGREES) 90° P/L
STYLE Flat
VESA MIS-D
PAN 360°
LIFT 5"
TYPE Single Monitor
WEIGHT CAPACITY 16 lbs

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: February 15, 2012
Reviewed by: Alex (Mx)
Customer Rating:
excellent
This is an optimal solution for back pain, very customizable and flexible.!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700