1.888.978.7759
Ergotron LX Desk Mount LCD Arm

Availability: Usually ships in 5 to 8 days
Item #: WBB265099
Price: $148.95

Product Information
Ergotron LX Desk Mount LCD Arm

Durable polished aluminum construction! Tested to perform 10 times the expected life-cycle of other competitive brands at roughly half the price. Sleek and streamlined, the LX frees up space and allows positioning of your display for greater productivity. Reposition your LCD with just a touch. Up. Down. Forward. Back. The LX provides unparalleled range of motion.

  • Increase viewing comfort - help reduce eye, back and neck strain
  • Upgrade LCD monitors and TVs with improved ergonomic adjustment
  • Patented CF motion technology provides premium ease-of-use display adjustment
  • Cable management feature routes cables under the arm, out of the way
  • Extends LCD up to 25" (64 cm); push your display out of the way when not in use
  • 13" (33 cm) height range meets the ergonomic needs of more than nine out of ten adults
  • Arm folds back over the base into a compact retracted position; perfect for tucking under systems furniture storage shelves or cabinets in space constrained areas
  • Includes LX arm, extension, desk clamp and grommet mount bases.
  • If mounting a laptop, also order the LX Notebook Tray (50-193-200).
  • Improved LX Arm Features & Benefits.
  • Polished aluminum construction offers greater durability and enhanced aesthetics.
  • Arm folds back over the base into a compact retracted position; perfect for tucking under systems furniture storage shelves or cabinets in space constrained areas.
  • Snap-fit cap secures interface of arm to extension for greater stability.
  • New clamp and grommet mount base ensures greater stability of display and arm; also includes theft deterrent anchor holes for cable locks.
  • Mounting Options: Desk Clamp attaches to surface edge .4" to 2.4" (10 to 60 mm) thick; Grommet Mount attaches through surface holes .31" to 2" (8 to 50 mm) wide and up to 3" (76 mm) thick.
  • Mounting Standards: VESA FDMI MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm)
Product Specifications
DESCRIPTION Desk Mount LCD Arm
MOUNT TYPE Desktop
BRAND Ergotron®
MANUFACTURERS PART NUMBER 45-241-026
LIMITED WARRANTY Five (5) Years
MAXIMUM SCREEN SIZE 24
LCD SIZE Up to 24"
TILT (DEGREES) 85°'
ROTATION (DEGREES) 360° P/L
STYLE Flat and Tilting
TYPE Single Monitor
PAN 360°
VESA MIS-D
LIFT 13"
WEIGHT CAPACITY 20 lbs

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: April 23, 2014
Reviewed by: Rebekah (RICHMOND, VA)
Customer Rating:
Ergotron LX Desk Mount LCD Arm
We were extremely pleased with the quality of this product and appreciate that it could both be mounted using a clamp or through the desktop. The instructions provided were clear and easy to follow. The base perfectly covered the hole drilled for the arm. The overall quality of this product is exception - far better than we were expecting.
Reviewed On: January 02, 2014
Reviewed by: RICHARD (MONROE TOWNSHIP,NJ)
Customer Rating:
Great deal for the price.
Heavy-duty construction. Easy to assemble. Great deal for the price.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700