Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Ergotron LX Triple Display Lift Stand
Availability: Usually ships in 5 to 8 days Stock No:WBB265102
Price: $286.95
Product Information
Ergotron LX Triple Display Lift Stand
Simultaneously lift and tilt displays for maximum ergonomic comfort. This stand expands your computer desktop across three smaller displays or two larger displays.
Monitors lift and tilt in tandem to maintain position integrity
Easy to use - simple installation and effortless operation
Five-inch height adjustment
Integrated cable management
Works with most LCDs with diagonal screen-size up to 21" when mounting three (3) displays. Alternatively, stand can also hold two (2) larger displays up to 30". If mounting two (2) displays that are 24" or less, use the LX Dual Display Lift Stand (33-299-195).
Portrait/landscape adjustment may be inhibited with larger widescreen displays.
Mounting Standards: VESA FDMI, MIS-D, 75/100, C (hole pattern: 100 x 100 mm & 75 x 75 mm)
Product Specifications
MOUNT TYPE
Desktop Stand
BRAND
Ergotron®
MANUFACTURERS PART NUMBER
33-296-195
LIMITED WARRANTY
Five (5) Years
MAXIMUM SCREEN SIZE
30
MINIMUM SCREEN SIZE
21
LCD SIZE
up to 21" (3) or 24 -30" (2)
ROTATION (DEGREES)
90° P/L
TILT (DEGREES)
20°
STYLE
Flat and Tilting
VESA
MIS-D
WEIGHT CAPACITY
24 - 48 lbs
LIFT
5"
PAN
--
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700