1.888.978.7759
Lyon Deluxe Desk Chair with Contoured Extra Large Seat

Availability: Usually ships in 7 to 10 days
Item #: WBB271920
List Price: $479.15 Save: up to 39%
Price: $291.95

Product Information
Lyon Deluxe Desk Chair with Contoured Extra Large Seat

  • Seat and back ergonomically designed to promote good posture
  • Seat height adjustable between 16" to 21", through pneumatic lift
  • New, 19"W x 17 1/2"D self-skinning foam seat
  • 26" molded nylon base with webbed fiberglass reinforcement
  • Large padded backrest 15 1/2"W x 12 1/2"H
Product Specifications
COLOR FINISH Black
ARM TYPE Armless
ASSEMBLY Unassembled
BACK WIDTH INCHES 15-1/2
BACK HEIGHT INCHES 12-1/2
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND Lyon®
DESCRIPTION Deluxe Multi-Function Desk Chair
SEAT WIDTH INCHES 19
SEAT DEPTH INCHES 17-1/2
SEAT HEIGHT RANGE INCHES 16 to 21
SEAT CONSTRUCTION Polyurethane
MANUFACTURERS PART NUMBER 2016N
UPHOLSTERY Polyurethane
WEIGHT LBS 34
CAPACITY LBS 300
APPLICATION Industrial
APPLICATION/USAGE Office Seating

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700