 |
Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868 |
| Lyon Ergonomic Sit Stand Stool |
 |
Availability: Usually ships same day
Stock No: WBB272014
|
| Quantity Discount |
| QTY |
Price |
| 1-2 |
$229.95 ea. |
| 3+ |
$219.00 ea. |
|
|
|
Product Information |
LYON® ERGONOMIC SIT STAND STOOLS
Lyon® Ergonomic Sit Stand Stools
Lyon® ergonomic sit stand stools are ideal for preventing fatigue in garages, workshops, factories and more. Sit stand stools provide relief from standing while providing support to remain in an upright position. Base shape allows stable positioning up close to work stations and production lines. Ergonomic, padded polyurethane seat swivels 16° in either direction and tilts forward up to 20°. Seat height is adjustable from 22-3/4” to 32-3/4” to suit workers of almost any size. Matte black tubular steel base includes four strong nylon anti-slip glides to provide stability on most flooring.
|
 |
|
 |
| Product Specifications |
| CAPACITY LBS |
250 |
| COLOR FINISH |
Black |
| ASSEMBLY |
Unassembled |
| BRAND |
Lyon® |
| DESCRIPTION |
Sit-Stand |
| PACKAGE QUANTITY |
1 |
| SEAT WIDTH INCHES |
12-1/2 |
| SEAT DEPTH INCHES |
8-1/2 |
| SEAT HEIGHT RANGE INCHES |
22-3/4 to 32-3/4 |
| SEAT CONSTRUCTION |
Polyurethane |
| WEIGHT LBS |
20.3 |
| MANUFACTURERS PART NUMBER |
2092N |
|
|
|
Photo Gallery |
|
Customer Reviews |
| Avg. Review Rating: 11 Reviews |
 |  |  |  |  |
|
|
| Reviewed On: March 26, 2013 |
| Reviewed by: Suzette Schellenberger (Norton Brownsboro Hospital) |
|
| CNS / Educator |
| We love the sit stand stool. A surgical tech here said "I think this has added 10 yeas to my career, my ability to do my job". And the ordering process was easy and quick. Our rep was helpful and polite. A great overall experience.
Thank you |
|
|
|
 |
| Reviewed On: February 07, 2013 |
| Reviewed by: Butch (SDS Lumber Co.) |
|
| Lyon Sit Stand Stool |
| Used by 230 pound man. Very sturdy. Friction locks on seat hold up a big guy. First stool I got was with pin-lock seat adjusters, and they just bent over, making the stool worthless. This design is much stronger. Good price, good quality, and comfortable. |
|
|
|
 |
| Reviewed On: November 26, 2012 |
| Reviewed by: Josh (MC CAMEY, TX) |
|
| Perfect for what I needed |
|
|
|
|
 |
| Reviewed On: November 13, 2012 |
| Reviewed by: js (NY) |
|
| really helps my lower back |
| Shipping was quick and the stool is great. I will be ordering more since I am moving this one from one location to another. |
|
|
|
 |
| Reviewed On: August 15, 2012 |
| Reviewed by: Neal (San Antonio Tx) |
|
| Lyon Ergonomic Sit Stand Stool |
|
|
|
|
 |
| Reviewed On: June 07, 2012 |
| Reviewed by: Reggie Rush (Fresno, CA.) |
|
| Portable |
| We use these stools as Camera Man Stools. The only thing we change is to swap the nuts to wing nuts. Thyat makess the stools easily aslembled and disamlembed quickly. They fit into out Camera "all in one case". The price at Global is much better than out previous supplier.
Thanks! |
|
|
|
 |
| Reviewed On: April 24, 2012 |
| Reviewed by: Jay (Maple Plain, MN) |
|
| Excellent seat |
| Seat came in and was in excellent shape. Would order again. |
|
|
|
 |
| Reviewed On: April 01, 2012 |
| Reviewed by: Brad (Ca) |
|
| Great chair |
| So far great chair , seems well built and very comfortable for welding |
|
|
|
 |
| Reviewed On: March 28, 2012 |
| Reviewed by: Richard Labek (Elk Grove Village, IL.) |
|
| Purchasing Coorrdinator |
| Still waiting for more info concerning parts for these stools. Please call me @ 1-847-595-9000 ext 360. <span class="pm_comment">*** Global Comment: Customer Service contacted this customer to advise that stool he purchased over 3-4 years ago was revised. The vendor no longer has exact product and therefore no longer will have parts. Customer is glad we contacted him ***</span> |
|
|
|
 |
| Reviewed On: March 15, 2012 |
| Reviewed by: NiftyCheryl (Escondido, CA) |
|
| Sit Stand Stool |
| Works great, just what I needed. I stand up all day and it is a lifesaver. Great product. |
|
|
|
 |
| Reviewed On: March 02, 2012 |
| Reviewed by: carol (Medford, Or) |
|
| Lyon Ergonomic Sit Stand Stool |
| 1. Seat size and shape make this stool very comfortable to use for extended periods of time. 2. Height Adjustment is very user friendly. 3. Seat angle adjustment is difficult to perform due to the fact that when tilting to a flat position you release the height adjustment at the same time when pulling back on the front of the seat. |
|
|
|
 |
|
|
|
|
| General Sales |
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
|
| Customer Support |
| For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
|
| Web Site Assistance |
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
|
| Government & Education Sales |
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.
For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.
|
| International Customers |
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
|
| Mailing Addresses |
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700
|
|
|
|
|