1.888.978.7759
Blow-Molded Plastic Folding Chair, Charcoal w/Gray Seat, Ctn of 4 - Pkg Qty 4

Availability: Usually ships in 7 to 10 days
Item #: WB250893
$40.95 each
Sold in packages of 4
Price: $163.80

Product Information
BLOW MOLDED PLASTIC FOLDING CHAIR
Blow Molded Plastic Folding Chair Provides An Ideal Seating Solution For Any Environment.

Folding chair is ideal for banquets, picnics and other food service or outdoor applications. Seat and back is made using blow molded plastic that chemical, corrosion, stain and impact resistant, as well as waterproof. Steel framing and legs for strength. Chairs folds for compact storage and transport. Charcoal finished frame with gray granite plastic tops. Sold in quantities of 4. 1 Year Limited Warranty.

Product Specifications
LENGTH INCHES 21-7/8
WIDTH INCHES 18-1/2
HEIGHT INCHES 33-1/4
COLOR FINISH Gray
ARM TYPE Armless
BACKREST Mid-Back
BASE 4-Leg
BRAND Correll
DESCRIPTION Folding Chair
SEAT CONSTRUCTION Plastic
MANUFACTURERS PART NUMBER RC400
FRAME COLOR Charcoal
FRAME CONSTRUCTION Steel
WEIGHT LBS 46
APPLICATION Folding
PACKAGE QUANTITY 4
APPLICATION/USAGE Folding Chair

Photo Gallery
Plastic Folding Table

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700