Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Cabinet Shop Desk with Cabinet Riser
Availability: Usually ships same day Stock No:WB249692
Price: $379.95
Product Information
HEAVY DUTY SHOP DESKS Cabinet Desk with Cabinet Riser
Our best selling shop desk is perfect for warehouses and shipping & receiving areas! Rugged steel-channel-reinforced work surface measures 34-1/2"W x 30"D and has a 2" slope from back to front. Shop desk features pigeonhole riser that measures 7-3/4"H x 12"D and holds supplies and/or any size computer monitor. Drawer under work surface glides easily on steel ball bearing slides. Drawer includes a cylinder lock for secure storage and measures 22-3/4"W x 15-3/4"D x 4-1/2"H. Cabinet Desk has single locking handle and permits full-width access to lower compartment. Cabinet includes adjustable center shelf. Cabinet riser includes steel uprights, a 9-1/2"H pegboard panel and an overhead cabinet. Steel uprights and roll formed pegboard provide added strength and rigidity. Pegboard accepts peg hooks (sold separately) for hanging tools. Overhead cabinet includes a cylinder lock with 2 keys for security. Cabinet has a height adjustable shelf for organized storage. Steel cabinet doors include recessed handles and a 3-point locking system. Cabinet riser acceots an optional Light Kit that fits under the cabinet to provide a convenient light source. Durable blue powder coat finish. Easy Assembly.
Product Specifications
WIDTH INCHES
34-1/2
SHELF QTY
2
CONSTRUCTION
Steel
DOOR QTY
4
ASSEMBLY
Unassembled
COLOR FINISH
Blue Powder Coat
DESCRIPTION
Cabinet Shop Desk with Cabinet Riser
CABINET WIDTH INCHES
34-1/2
CABINET HEIGHT INCHES
19-1/2
DEPTH INCHES
30
HEIGHT INCHES
80
DRAWER QTY
1
CABINET DEPTH INCHES
12
Photo Gallery
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: March 13, 2013
Reviewed by: janet (shop)
Customer Rating :
Packaging damaged
Great Cabinet. It looks amazing.
It is very sturdy once assembled.
I would recommend it.
Reviewed On: September 24, 2012
Reviewed by: Shannon (NEW LEXINGTON, OH)
Customer Rating :
Ok BUT parts was missing
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700