1.888.978.7759
Boss Cleaning Equipment Blower Fan 3-Speed 120v F600

Availability: Usually ships in 3 to 6 days
Item #: WBB286992
List Price: $249.00 Save: up to 32%
Price: $169.00

Product Information
Boss Cleaning Equipment Three Speed Blower Fan
Boss Cleaning Equipment Three-Speed Blower Fans are ideal for floor drying in a variety of environments. Blower fans are made using molded polyethylene housing for lasting durability and strength. 1/2 HP motor offers powerful and efficient operation, with versatile operation up to 2500CFM. Blower fans include three-position switch with simple graphics for selecting operating speeds. Offset roto-molded carrying handle distributes motor weight evenly for easy transport. Operates in 4 positions. Each blower fan is built with four non-skid rubber feet for stable operation without use of a stand. Built-in cord wrap. Total weight is 32 lbs.

Product Specifications
WIDTH INCHES 16-1/2
HEIGHT INCHES 19
COLOR FINISH Red
BRAND Boss Cleaning Equipment
CFM 2500
CONSTRUCTION Rotomolded Polyethylene Housing
DESCRIPTION Blower Fan
HORSEPOWER 1/2
MANUFACTURERS PART NUMBER B260864
MODEL F600
POWER --
POWER CORD LENGTH 25 FT.
TYPE 3 Speed
VOLTAGE 120

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: March 27, 2014
Reviewed by: RANDY (POPLAR BLUFF,MO)
Customer Rating:
Great Blower
We purchased two of these blowers. Very quiet. Use them for several reasons in our plant.
Reviewed On: July 09, 2012
Reviewed by: Jim W (Atlanta)
Customer Rating:
Perfect Fan
Great Product. In the condo business we have had to use this fan on several occasions. Several times to help dry carpets and once to remove smoke when an owner overcooked some beans and caught her stove on fire. It is an expensive fan but worth the price.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700