1.888.978.7759
Zuo Modern Algarve Table, 19-5/16"H, Synthetic Weave Top, Aluminum Frame Frame, Espresso

Availability: Usually ships in 7 to 10 days
Item #: WBB0287121
List Price: $567.00 Save: up to 48%

Product Information
Outdoor Synthetic Weave Table
Zuo Modern Outdoor Algarve Table, 19-5/16"H, Synthetic Weave Top, Aluminum Frame Frame, Espresso

Created with strong lines and sharp edges the Algarve series bring the complete package for all your entertaining needs. The body is made up of a synthetic weave that is UV resistant so it will stand up to any weather. It is re-enforced with an aluminum frame, which will not rust. The cushions are water resistant. The coffee table also comes with a tempered glass. When all the pieces of the collection are in place it will have the impression that you need when entertaining or relaxing.

Please Click Here For Additional Outdoor Tables
Product Specifications
LENGTH INCHES 47
WIDTH INCHES 17-11/16
DEPTH INCHES 17-11/16
HEIGHT INCHES 19-5/16
BRAND Zuo Modern
COLOR FINISH Espresso
ASSEMBLY Unassembled
CONSTRUCTION Synthetic Weave
DESCRIPTION Synthetic Weave Table
FRAME CONSTRUCTION Aluminum
FRAME COLOR Espresso
TYPE Accent Table
WEIGHT LBS 89.0
SHAPE Rectangular
STYLE Coffee Table
MANUFACTURERS PART NUMBER 701152
TABLE TOP CONSTRUCTION Synthetic Weave
COLLECTION Algarve
ASSEMBLY RATING CHART 15 Minutes or Less - No Tools
LIMITED WARRANTY 1 Year
CAPACITY LBS 100
APPLICATION Occasional
INDOOR/OUTDOOR Outdoor

Photo Gallery
Algarve Coffee Table Algarve Coffee Table

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: December 07, 2013
Reviewed by: Natalie (CINCINNATI,OH)
Customer Rating:
table
Glass top was too big for the table and there was nothing to hold glass in place. Customer service is awful and so was shipping. Website horribly misleading!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700