1.888.978.7759
Zuo Modern Cartagena Table, 12"H, Poly Propylene Weave Top, Aluminum Frame Frame, Espresso

Availability: Usually ships in 7 to 10 days
Item #: WBB0287206
List Price: $537.00 Save: up to 33%
Price: $358.00

Product Information
Outdoor Polypropylene Weave Table
Zuo Modern Outdoor Cartagena Table, 12"H, Poly Propylene Weave Top, Aluminum Frame Frame, Espresso

One of Zuo's favorite. Enjoy perfect seating and comfort, while the design, looks and style create a perfect ambiance for a relaxing evening or a fun party. The Cartagena collection is a modular outdoor set, capable of seating a sectional, loveseat, armchair and coffee table. The frames are constructed from epoxy coated aluminum and the weave from UV treated polypropylene for maximum resistance against the weather elements. The Table has a 10 mm thick clear tempered glass top, and the cushions are made with a UV and moisture resistant washable polyester fabric. The Cartagena has the looks and comfort that gives your patio, terrace, porch or backyard a contemporary and elegant look. Don't forget to accentuate your Cartagena with some colorful Laguna cushions.

Please Click Here For Additional Outdoor Tables
Product Specifications
LENGTH INCHES 43
WIDTH INCHES 25-1/2
DEPTH INCHES 25-1/2
HEIGHT INCHES 12
BRAND Zuo Modern
COLOR FINISH Espresso
ASSEMBLY Unassembled
CONSTRUCTION Synthetic Weave/Tempered Glass
DESCRIPTION Poly Propylene Weave Table
FRAME CONSTRUCTION Aluminum
TYPE Accent Table
WEIGHT LBS 58.0
SHAPE Rectangular
STYLE Coffee Table
APPLICATION Occasional
MANUFACTURER PART NUMBER 701001
ASSEMBLY RATING CHART 15 Minutes or Less - No Tools
LIMITED WARRANTY 1 Year
CAPACITY LBS 100
COLLECTION Cartagena
INDOOR/OUTDOOR Outdoor
TABLE TOP CONSTRUCTION Poly Propylene Weave

Photo Gallery
Cartagena Table, Espresso Weave Cartagena Table, Espresso Weave

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700