1.888.978.7759
Zuo Modern Trafico Office Chair, 33-37"H, Chromed Steel Frame, White

Availability: Usually ships in 7 to 10 days
Item #: WBB0287513
List Price: $297.00 Save: up to 43%
Price: $167.95

Product Information
Zuo Modern Trafico Office Chair, 33-37"H, Chromed Steel Frame, White

This fun and functional office chair combines a modern and transitional look. The Trafico office chair is made from a solid chrome frame, leatherette sling seat and arm pads, a chrome base, and an adjustable height mechanism.

Product Specifications
LENGTH INCHES 23
WIDTH INCHES 22
DEPTH INCHES 23
HEIGHT INCHES 33-37
COLOR FINISH White
ARM TYPE Armrest
ASSEMBLY Unassembled
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND Zuo Modern
CONSTRUCTION Leatherette
DESCRIPTION Leatherette Office Chair
SEAT WIDTH INCHES 17
SEAT DEPTH INCHES 16-1/2
SEAT HEIGHT INCHES 17 to 21
MANUFACTURERS PART NUMBER 205182
UPHOLSTERY Leatherette
FRAME CONSTRUCTION Chromed Steel
WEIGHT LBS 29.0
CAPACITY LBS 250
TYPE Office Chair
LIMITED WARRANTY 1 Year
COLLECTION Trafico
ASSEMBLY RATING CHART 15 Minutes or Less - Tools Provided
APPLICATION Office
INDOOR/OUTDOOR Indoor
APPLICATION/USAGE Office Seating
PACKAGE QUANTITY 1

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700