Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Little Giant® Raised Height Nursery Platform Wagon 24 x 48
Availability: Usually ships in 10 to 13 days Stock No:WBB287900
Price: $287.95
Product Information
Little Giant® Raised Height Nursery Platform Wagon 24 x 48
All-welded construction is lightweight and durable. 16" deck height for easier loading & unloading. Smooth, industrial strength 14 gauge perforated steel deck allows moisture & debris to pass through, cleans up easily, and have a 1-1/2"retaining lip. Cushion load Pneumatic tires with 12" load wheels, 10" front swivel casters. Dual grip handle for maneuverability. Ships fully assembled with durable green Powder Coat.
Product Specifications
LENGTH INCHES
48
WIDTH INCHES
24
HEIGHT INCHES
36
CAPACITY LBS
1000
COLOR FINISH
Green
BRAND
Little Giant®
CONSTRUCTION
Steel
DECK HEIGHT INCHES
16
MANUFACTURERS PART NUMBER
NP-2448-G
SHELF TYPE
Lip Up Deck
TOP SHELF HEIGHT INCHES
16
WHEEL DIAMETER INCHES
12 & 10
WHEEL TYPE
Pneumatic
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: April 27, 2011
Reviewed by: Wayne County High School (Waynesboro, MS 39367)
Customer Rating :
Little Giant
Love this wagon. Easy to guide through doorways
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700