1.888.978.7759
Little Giant® 2 Shelf Nursery Wagon Truck 2LDWP-2436-8S-G 24 x 36 8" Rubber Wheels

Availability: Usually ships in 10 to 13 days
Item #: WBB288122
Price: $288.95

Product Information
Little Giant® 2-Shelf Wagon Truck, 24 x 36, 8" Rubber Wheels

Rugged, all welded steel construction. Shelves are smooth 12 gauge steel with round perforations - ideal for cleaning and drainage. 5th wheel style steering with ergonomic handle. Choose from 3 wheel types. Perfect for nursery or gardening. Ships fully assembled. Powder Coated green finish.

Product Specifications
LENGTH INCHES 36
WIDTH INCHES 24
HEIGHT INCHES 33
CAPACITY LBS 1000
COLOR FINISH Green
BRAND Little Giant®
CONSTRUCTION Steel
DECK HEIGHT INCHES 33
MANUFACTURER PART NUMBER 2LDWP-2436-8S-G
SHELF QUANTITY 2
TYPE Perforated Steel Two-Shelf Wagon
WHEEL DIAMETER INCHES 8
WHEEL TYPE Solid Rubber

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700