Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Little Giant® 6-Wheel Platform Truck 30x60 Polyurethane Whls, 3600 lb. Cap.

Little Giant® 6-Wheel Platform Truck 30x60 Polyurethane Whls, 3600 lb. Cap.
Availability: Usually ships in 10 to 13 days
Stock No: WBB288539
Price: $351.95


Product Information
Little Giant® 6-Wheel Platform Truck 30x60 Polyurethane Whls, 3600 lb. Cap.

Reinforced 12 gauge steel deck has center mounted rigid casters for a tighter turning radius. Swivel casters under all 4 corners provide greater load support and stability. Removable pipe handle with crossbraces extends 29" high above the deck.

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 30
HEIGHT INCHES 38
CAPACITY LBS 3600
COLOR FINISH Gray
BRAND Little Giant®
CONSTRUCTION Steel
DECK HEIGHT INCHES 9
MANUFACTURERS PART NUMBER NB6W-3060-6PY
WHEEL DIAMETER INCHES 6
WHEEL TYPE Polyurethane



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700