Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
1 Door Alum Framed Illum Enclosed Bulletin Board Green Powder Coat - 18"W x 24"H
Availability: Usually ships in 21 to 24 days Stock No:WBB291185
Price: $252.95
Product Information
Outdoor Enclosed Aluminum Frame Bulletin Boards with a Green Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided. 18"W x 24"H. This is a 1 Door unit.
Product Specifications
WIDTH INCHES
18
HEIGHT INCHES
24
ASSEMBLY
Assembled
BRAND
AARCO®
DESCRIPTION
Outdoor Enclosed Bulletin Board
DOOR QUANTITY
1 Hinged
FRAME COLOR
Green
FRAME CONSTRUCTION
Aluminum
MANUFACTURERS PART NUMBER
ODCC2418RIG
PACKAGE QUANTITY
1
STYLE
Illuminated
TYPE
Without Header
EXTERIOR DEPTH INCHES
4
SURFACE MATERIAL
Burlap Weave Vinyl
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700