Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Bear-Tex Hand Pads, NORTON 66261077700, Box of 60
Availability: Usually ships in 1 to 4 days Stock No:WBB294458 FREE Shipping
Price: $71.95
Product Information
No. 777 Long Life Pad
Surface coated pad designed for a faster initial cut
Should be used where a stiff aggressive cutting action is required
Solvent resistant
Applications: Cleaning, Deburring, Removing excessive deposits of corrosion, oxidation & scale, High abrasive content
Product Specifications
LENGTH INCHES
9
WIDTH INCHES
6
COLOR FINISH
Maroon
APPLICATION
Cleaning, Deburring, Removing Excessive Deposits Of Corrosion, Oxidation & Scale
BRAND
Norton
CONSTRUCTION
Aluminum Oxide
MANUFACTURERS PART NUMBER
66261077700
PACKAGE QUANTITY
60
TYPE
Very Fine
WEIGHT LBS
0.02
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700