Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
1900 PSI Heavy Duty Industrial Portable Electric Pressure Washer
Availability: Usually ships in 7 to 10 days Stock No:WB249726 FREE Shipping
Price: $880.00
Product Information
HEAVY DUTY INDUSTRIAL PORTABLE ELECTRIC PRESSURE WASHERS 1900 PSI Portable Electric Pressure Washer
Electric Pressure Washers include water filter, HP soft type hose gun and lance. Adjustable fan/pencil jet spray head allows versatility in performance. Includes triplex pump with ceramic plungers and a connecting rod system. Built-in pressure gauge and pressure adjustment. Built-in detergent suction allows soap to be drawn directly into washers. Hand-Carry build includes built-in handle for easy transport.
Product Specifications
LENGTH INCHES
10
WIDTH INCHES
15
HEIGHT INCHES
8
COLOR FINISH
Blue
BRAND
AR North America
CONSTRUCTION
Durable Plastic Casing and Brass
HORSE POWER
2.0
MANUFACTURERS PART NUMBER
AR630
PSI
1900
WEIGHT LBS
46
GALLONS PER MINUTE
2.1
CORD LENGTH
38.06 ft with GFCI
PRESSURE HOSE LENGTH
25 ft
VOLTAGE
120
AMPS
19
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700