Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Nexel Poly-Z-Brite Wire Shelving 60"W x 14"D x 74"H
Availability: Usually ships same day Stock No:WB796281
Quantity Discount
QTY
Price
1-3
$178.95 ea.
4+
$169.95 ea.
Product Information
Nexel Poly-Z-Brite™ Wire Shelving
Starter Unit
The Poly-Z-Brite™ finish of these wire shelves is so tough that we offer a 10 Year Limited Warranty against rust and corrosion. The easy-slide shelf surface makes loading and unloading a snap. Shelves adjust at 1" increments on numbered posts for easy alignment. Assembles and adjusts without tools.
This Starter Unit includes 4 posts, 4 shelves and snap-on sleeves to secure shelves.
Product Specifications
WIDTH INCHES
60
DEPTH INCHES
14
HEIGHT INCHES
74
COLOR FINISH
Clear
ASSEMBLY
Unassembled
BRAND
Nexel
CONSTRUCTION
Steel
MODEL
796281
SHELF CAPACITY LBS
600
SHELF QUANTITY
4
Base Model Number
796281
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700