1.888.978.7759
Nexel Poly-Z-Brite Wire Shelving 24"W x 14"D x 86"H

Availability: Usually ships same day.
Item #: WB796285
Qty Price
1-4 $120.95 ea.
5+ $112.95 ea.

Product Information
Nexel Poly-Z-Brite™ Wire Shelving
Starter Unit

The Poly-Z-Brite™ finish of these wire shelves is so tough that we offer a 15 Year Limited Warranty against rust and corrosion. It features Nexgard, an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds. The easy-slide shelf surface makes loading and unloading a snap. Shelves adjust at 1" increments on numbered posts for easy alignment. Assembles and adjusts without tools.

This Starter Unit includes 4 posts, 4 shelves and snap-on sleeves to secure shelves.

Product Specifications
WIDTH INCHES 24
DEPTH INCHES 14
HEIGHT INCHES 86
COLOR FINISH Clear
ASSEMBLY Unassembled
BRAND Nexel
CONSTRUCTION Steel
MODEL 796285
SHELF CAPACITY LBS 800
SHELF QUANTITY 4
WIRE SHELVING PRODUCT TYPE Stand-Alone Units
WIRE FINISH TYPE Clear Epoxy
Base Model Number 796285

Photo Gallery
Poly-Z-Brite Wire Shelving - Starter Unit Poly-Z-Brite Wire Shelving - 4 Posts & 4 Shelves Included Poly-Z-Brite Wire Shelving - Reinforced Shelves Poly-Z-Brite Wire Shelving - Posts are Marked on 1
Poly-Z-Brite Wire Shelving - Posts are Marked on 1 Poly-Z-Brite Wire Shelving - Posts Include Leveling Feet Poly-Z-Brite Wire Shelving - Snap Sleeves Secure Shelf to Post Poly-Z-Brite Wire Shelving - Snap Sleeves Secure Shelf to Post
Poly-Z-Brite Wire Shelving - Snap Sleeves Secure Shelf to Post Poly-Z-Brite Wire Shelving - Snap Sleeves Secure Shelf to Post Poly-Z-Brite Wire Shelving - Reinforced Shelves Poly-Z-Brite Wire Shelving - Reinforced Shelves
Poly-Z-Brite Wire Shelving - Reinforced Shelves Poly-Z-Brite Wire Shelving - Easy Assembly Poly-Z-Brite Wire Shelving - 4 Posts & 4 Shelves Included

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: June 13, 2011
Reviewed by: Peter Clough (NY)
Customer Rating:
Mr
fine for the purpose. not inexpensive if you add additional shelves as I did.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700